Abbotsford
dwh1r3006a20a120

MOLEX 1 ft 13Amp 600V 16AWG 3P Woodhead/Molex Brad Mini-Change Single Ended Cordset Male Straight Receptacle x Pigtail

Price $20.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:1R3006A20A120

Description

Mini-ChangeĀ® A-Size Receptacle, 3 Poles, 1/2" - 14 NPT Threads, Male (Straight) to 16 AWG Leads, 0.305m (1.0') Length

Specifications

Brand Name Woodhead Sub Brand Mini-Change®
Item Name Cordset Type Single Ended (Pigtail)
Size 0.305m Voltage Rating 600 VAC/VDC
Amperage Rating 13 A Number of Poles 3
Material PVC Degree of Protection IP67
Temperature Rating -20 °C to 105 °C UPC 781725533935

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok