Abbotsford
sms8343501

DIXON ELECTRIC 8343-501 CONN M 75A CABATTACHABLE LEVERLOK

Inventory
Unavailable for order
Manufacturer:DIXON ELECTRIC
Manufacturer #:8343-501

Description

8340 Series Uni-Lock lever-action connectors. Unique connector back and D-style pins prevent arcing. Longer set screws prevent barrel fall-through. All-rubber connector vall not go out-of-round. Engages mechanically - eliminates couplers seizing together. Single-barrel pilot pins with two set screws. Flexible ground pin. Two grommets with O-ring seals. Six-fingered female contact pin for positive contact. Connectors are water and dust tight when engaged.

Specifications

Brand Name Special Mine Services Item Name Connector
Type 1-Pilot, Uni-Lock Lever-Action, Straight Voltage Rating 750 V
Mounting Cable Material Rubber
Series/Model 8340 Amperage Rating 75 A
Connection Male, Screwed Terminal Cable Size 8 AWG
Color Blue Size 13-3/4 in L x 6 in H
Includes Single-Barrel Pilot Pins with (2) Set Screws, (2) Grommets with O-Ring Seals Standards CSA Certified
Application For Mining, Industry, Military and Railroad

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok