Abbotsford
sms83461

DIXON ELECTRIC SMS8346-1 CONN F 225A CABATTACHABLE UNILOCK

Inventory
Unavailable for order
Manufacturer:DIXON ELECTRIC
Manufacturer #:SMS8346-1

Description

Uni-Lock connectors 3/4 turn lock. Attachable to customer’s cable. Available with/without pilot pins. Full line of plugs and receptacles. All parts thoroughly insulated and/or grounded. Lockable against accidental disconnect. Water-tight. Meet mine health and safety standards.

Specifications

Brand Name Special Mine Services Item Name Connector
Type 3/4 Turn Lock, 2-Pilot, Uni-Lock Lever-Action Voltage Rating 750 V
Mounting Cable Series/Model 8346
Amperage Rating 225 A Connection Female
Cable Size 2/0 AWG Size 14-1/4 in L x 6 in H
Standards CSA Certified Application For Mining, Industry, Military and Railroad

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok