Abbotsford
sms83468

DIXON ELECTRIC SMS8346-8

Inventory
Unavailable for order
Manufacturer:DIXON ELECTRIC
Manufacturer #:SMS8346-8

Description

Uni-Lock connectors 3/4 turn lock. Attachable to customer’s cable. Available with/without pilot pins. Full line of plugs and receptacles. All parts thoroughly insulated and/or grounded. Lockable against accidental disconnect. Water-tight. Meet mine health and safety standards.

Specifications

Brand Name Special Mine Services Item Name Connector
Type 3/4 Turn Lock, 2-Pilot, Uni-Lock Lever-Action Voltage Rating 750 V
Mounting Panel Amperage Rating 225 A
Connection Female Cable Size 2/0 AWG
Size 3-3/8 in L Standards CSA Certified
Application For Mining, Industry, Military and Railroad

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok