Abbotsford
wie3427122064

WIELAND ELECTRIC 34.271.2206.4 600V 16Amp 6 Pole Single Lever Hood-Base Wieland Electric Side Entry Multi- Purpose Connector

Price $130.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:34.271.2206.4

Description

Multi pole connector kit. The revosKIT are used to interface field wiring between the control panel and junction box. Each side entry revosKIT include a socket and plug combination, a hood, a base and a pre-installed metric to NPT adapter.

Specifications

Brand Name Wieland Electric Sub Brand revosKIT
Item Name Multi Pole Connector Kit Type Side Entry
Voltage Rating 600 V Mounting Panel
Material Aluminum Alloy Amperage Rating 16 A
Connection M20 x 1/2 in NPT Cable Size 22-12 AWG
Number of Poles 6 Finish Tin-Plated
Temperature Rating -40 to 50 °C Includes Socket and Plug Combination, Hood, Base and Pre-Installed Metric to NPT Adapter
Standards CSA Certified, C22.2 No. 0-M91, UL Listed, Class I, Zone 2 Application For Used to Interface Field Wiring Between the Control Panel and Junction Box
UPC 298430030807

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok