Abbotsford
cthspd080208y2k

80KA SPD 208V 3Phase NEMA 1 Enclosure Eaton Cutler-Hammer Surge Protect Device

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:SPD080208Y2K
Documents Documents

Description

Standard package NEMA 1 enclosure industrial/commercial surge protection device and ensure that equipment is protected. Utilizes thermally protected metal oxide varistor (MOV) technology, which provides both high energy capacity and fail-safe operation. Side mount units offer factory-sealed assembly, which prevents arc flash and shock hazards.

Specifications

Brand Name Eaton Item Name Surge Protection Device
Type Surge Protection Device Voltage Rating 120/208 V
Number of Wires 5 Short Circuit Rating 200 kA
Modes of Protection 150 L-N/150 L-G/150 N-G/300 L-L Series/Model SPD
Frequency Rating 50/60 Hz Peak Surge Current 80 kA
Phase 3 Dimensions 9.5 x 5.4 x 3.45 in
Mounting Type External Side Enclosure Type NEMA 1
Environmental Conditions 5 - 95% Non-Condensing Operating Humidity Temperature Rating -4 to 122 °F
Standards UL 1449 Application For Commercial, Industrial
UPC 786685327044

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok