Abbotsford
sietps3c111002

SIEMENS TPS3C111002 SPD 208Y/120V 4W 3PH100kA EXTERNAL

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:TPS3C111002

Description

TPS3 11 Surge Protection Device, 120/208V 3PH 4W, 100kA, LED Indicator, NEMA 4X Non-Metallic, L-N, L-G, N-G, and L-L, EMI/RFI Filtering

Specifications

Brand Name Siemens Sub Brand TPS311
Item Name Surge Protection Device Type 100kASURGE
Voltage Rating 120/208 V Number of Wires 4
Short Circuit Rating 100 kA Modes of Protection L-N, L-G, N-G, and L-L
Indicator Type LED Phase 3
Connection Wire Leads Material Polycarbonate
Dimensions 6 in W x 4 in D x 6 in H Mounting Type External/Wall
Enclosure Type NEMA 4X Standards UL 1449 Listed, CSA22.2No.269.1
Application MOUNTSTOELECTRICALDISTRIBUTIONEQUIPMENT UPC 804766264023

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok