Abbotsford
sietps3l030500

SIEMENS CANADA TPS3L030500 600/347V 3-Phase 4-Wire 50kA TPS3 03 Type 1 Surge Protective Device

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:TPS3L030500
Documents Documents

Description

SPD, EXTERNAL, 50kA, 600Y/347V 3P 4W

Specifications

Brand Name Siemens Sub Brand TPS303
Item Name Surge Protection Device Type 50kASURGE
Voltage Rating 347/600 V Short Circuit Rating 50 kA
Modes of Protection L-N, L-L Phase 3
Connection Wire Leads Material Polycarbonate
Dimensions 3-1/4 in W x 3.3 in D x 3-1/4 in H Mounting Type External/Wall
Enclosure Type NEMA 4X Standards UL 1449 Listed, CSA22.2No.269.1
Application MOUNTSTOELECTRICALDISTRIBUTIONEQUIPMENT UPC 804766276569

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok