Abbotsford
sietps3l0910d00

SIEMENS TPS3L0910D00 SPD 347V 3PH 4W 100kaEXTERNAL

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:TPS3L0910D00

Description

SPD, EXTERNAL, 100kA, 600Y/347V 3P 4W

Specifications

Brand Name Siemens Sub Brand TPS309
Item Name Surge Protection Device Type Type 1
Voltage Rating 347/600 V Short Circuit Rating 100 kA
Phase 3 Connection Wire Leads
Material Polycarbonate Dimensions 8.3 in W x 3 in D x 3.6 in H
Mounting Type External/Wall Enclosure Type NEMA 4X
Standards UL 1449 Listed, CSA22.2No.269.1 Application MOUNTSTOELECTRICALDISTRIBUTIONEQUIPMENT
UPC 040892250404

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok