SIEMENS TPS3L0910D00 SPD 347V 3PH 4W 100kaEXTERNAL
Description
SPD, EXTERNAL, 100kA, 600Y/347V 3P 4W
Specifications
Brand Name | Siemens | Sub Brand | TPS309 |
Item Name | Surge Protection Device | Type | Type 1 |
Voltage Rating | 347/600 V | Short Circuit Rating | 100 kA |
Phase | 3 | Connection | Wire Leads |
Material | Polycarbonate | Dimensions | 8.3 in W x 3 in D x 3.6 in H |
Mounting Type | External/Wall | Enclosure Type | NEMA 4X |
Standards | UL 1449 Listed, CSA22.2No.269.1 | Application | MOUNTSTOELECTRICALDISTRIBUTIONEQUIPMENT |
UPC | 040892250404 |
Packages
1 - UNIT - 1 |