SIEMENS TPS3L12250X02 SPD 600Y/347V 4W 250kAEXTERNAL
Description
TPS3 12 Surge Protection Device, 600/347V 3PH 4W, 250kA, LED Indicator, NEMA 1/12/3R/4 Steel, 10-Mode, Dry Contact and Audible Alarm with Silence Switch and Test Button, EMI/RFI Filtering
Specifications
Brand Name | Siemens | Sub Brand | TPS312 |
Item Name | Surge Protection Device | Type | 250kASURGE |
Voltage Rating | 347/600 V | Number of Wires | 4 |
Short Circuit Rating | 250 kA | Indicator Type | LED |
Phase | 3 | Connection | Wire Leads |
Material | Steel | Dimensions | 12 in W x 7-1/2 in D x 12 in H |
Mounting Type | External/Wall | Enclosure Type | NEMA 4X, 1, 12, 3R, 4 |
Standards | UL 1449 Listed, CSA22.2No.269.1 | Application | MOUNTSTOELECTRICALDISTRIBUTIONEQUIPMENT |
UPC | 804766273759 |
Packages
1 - UNIT - 1 |