Abbotsford
sietps3l12250x02

SIEMENS TPS3L12250X02 SPD 600Y/347V 4W 250kAEXTERNAL

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:TPS3L12250X02

Description

TPS3 12 Surge Protection Device, 600/347V 3PH 4W, 250kA, LED Indicator, NEMA 1/12/3R/4 Steel, 10-Mode, Dry Contact and Audible Alarm with Silence Switch and Test Button, EMI/RFI Filtering

Specifications

Brand Name Siemens Sub Brand TPS312
Item Name Surge Protection Device Type 250kASURGE
Voltage Rating 347/600 V Number of Wires 4
Short Circuit Rating 250 kA Indicator Type LED
Phase 3 Connection Wire Leads
Material Steel Dimensions 12 in W x 7-1/2 in D x 12 in H
Mounting Type External/Wall Enclosure Type NEMA 4X, 1, 12, 3R, 4
Standards UL 1449 Listed, CSA22.2No.269.1 Application MOUNTSTOELECTRICALDISTRIBUTIONEQUIPMENT
UPC 804766273759

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok