EATON SPV080208Y2R 240V Nema 3R Enclosure Eaton Cutler-Hammer Surge Protective Device
Description
Surge Planeā¢ technology to ensure reliability and performance by using a low impedance copper platform. Compact design to enable close mounting to electrical distribution equipment. Parallel hybrid filter technology. Individually fused surge suppression components. Status indicator lights to monitor supply power, surge suppression component status and fusing. Can be remotely monitored using Form C contacts. Audible alarm. Ideal for OEM panel applications. 50 through 200 kA surge current capacity ratings. Contains no replaceable parts or items that require periodic maintenance.
Specifications
Brand Name | Eaton | Sub Brand | Surge Plane™ |
Item Name | Surge Protection Device | Type | SPV |
Voltage Rating | 120/208/240 V | Number of Wires | 5 |
Series/Model | SPV | Peak Surge Current | 80 kA |
Indicator Type | Audible Alarm Form C Relay Contact | Phase | 3 |
Dimensions | 5 x 11.55 x 2-1/2 in | Mounting Type | Side |
Enclosure Type | NEMA 3R | Standards | UL 1283, UL 1449, CSA TIL I-11B, CSA Std. C22.2 No. 8 |
Application | For OEM Panel Applications | UPC | 786685491691 |
Packages
1 - UNIT - 1 |