Abbotsford
siespd4tel

SIEMENS CANADA SPD4TEL 200Amp Siemens Telephone Service Entrance Surge Protection

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:SPD4TEL

Description

Telephone service entrance surge protector, Hardwired telephone/modem/fax/DSL protection, Exceptionally fast response time, Low insertion loss. Available with or without enclosure, Catastrophic surge circuit, Over current protection. 5 Year product warranty.

Specifications

Brand Name Siemens Sub Brand FirstSurge™
Item Name Surge Protection Type Telephone Service Entrance
Series/Model SPD Amperage Rating 200 A
Peak Surge Current 0.2 kA Response Time 1 Nanosecond
Phase 1 Connection Wired
Material CONTACT MANUFACTURER Dimensions 4 in L x 1 in W x 1 in H
Mounting Type Surface Temperature Rating -40 °C to 60 °C
Warranty 5 yr For Use With Catastrophic Surge Circuit, Over Current Protection
Standards UL 497C Application For Residential use
UPC 040892794335

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok