SIEMENS TPS3C111002 SPD 208Y/120V 4W 3PH100kA EXTERNAL
Description
TPS3 11 Surge Protection Device, 120/208V 3PH 4W, 100kA, LED Indicator, NEMA 4X Non-Metallic, L-N, L-G, N-G, and L-L, EMI/RFI Filtering
Specifications
Brand Name | Siemens | Sub Brand | TPS311 |
Item Name | Surge Protection Device | Type | 100kASURGE |
Voltage Rating | 120/208 V | Number of Wires | 4 |
Short Circuit Rating | 100 kA | Modes of Protection | L-N, L-G, N-G, and L-L |
Indicator Type | LED | Phase | 3 |
Connection | Wire Leads | Material | Polycarbonate |
Dimensions | 6 in W x 4 in D x 6 in H | Mounting Type | External/Wall |
Enclosure Type | NEMA 4X | Standards | UL 1449 Listed, CSA22.2No.269.1 |
Application | MOUNTSTOELECTRICALDISTRIBUTIONEQUIPMENT | UPC | 804766264023 |
Packages
1 - UNIT - 1 |