EATON DXE-EXT-SET DE1 Configuration Module
Description
The DXE-EXT-SET configuration module is used for configuring the DE1 during setup operations and is normally removed from the DE1 for RUN operations, as all parameterization information resides within the DE1. NOTE: The DXE-EXT-SET module can only download the potentiometer values from the module into the DE1. The DXE- EXT-SET module cannot upload parameters from a DE1 into the module. The desired parameterization values can be adjusted prior to being connected to the DE1. The module is then connected to the DE1 that is in the STOP mode and the SET button is pressed to initiate the download.
Specifications
Brand Name | Eaton | Item Name | Configuration Module |
Type | Configuration module | Enclosure Type | IP20 |
Connection Type | Plug-In | Temperature Rating | -10 to 50 °C |
Dimensions | 1.7 in W x 1.34 in D x 1-1/2 in H | For Use With | DE1, DE11 Variable Speed Starter |
Standards | UL 508C; CSA-C22.2 No. 274; IEC/EN61800-3; IEC/EN61800-5; CE Marking, UL File No. E172143, UL Category Control No. NMMS, NMMS7, CSA File No. UL Report, UL Recognized | Application | For Configuring Ramp Time, Motor Protection, Terminal Mode of Operation |
UPC | 786685949116 |
Packages
1 - UNIT - 1 |