Abbotsford
cthdg134016fbc21c

EATON DG1-34016FB-C21C DG1 480V FR2 N1 10HP16A CT 15HP 23A VT w/BC

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:DG1-34016FB-C21C
Documents Documents

Description

Eaton PowerXL DG1 variable frequency drive, 380-500V input 7.5 kW 10 Hp CT 3PH 50/60 Hz 16A output IP21/type 1 enclosure FR3 LCD display Internal EMC filter and DC choke EtherNet, RS-485

Specifications

Brand Name Eaton Item Name Variable Frequency Drive
Type Variable frequency drive Voltage Rating 400 V
Amperage Rating 7.5 A Power Rating 7.5 kW
Phase 3 Dimensions 21 x 1 x 14.5 in
Series/Model PowerXL Display LCD (Graphical)
Interface EtherNet, BACnet MS/TP, Modbus RS-485, TCP and RTU Ports, 2 Expansion Slots Material Coated Board
Enclosure Type IP21, Type 1, Frame 3 Includes EMC Filter, DC Choke
Standards EN 61800-5-1, EN 62061, UL 508C, cUL Listed, EN 61800-3, EN ISO 13849-1, UL Listed, IEC 61508, RoHS Compliant, GoST-R, CE, C-Tick Certified UPC 786685878911

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok