Abbotsford
cthdg134140fnc21c

EATON DG1-34140FN-C21C DG1 480V FR5 N1 100HP140A CT 125HP 170A VT

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:DG1-34140FN-C21C
Documents Documents

Description

Eaton PowerXL DG1 variable frequency drive, 208-240V input 75 kW 100 Hp CT 3PH 50/60 Hz 140A output IP21/type 1 enclosure FR6 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU ports 2 exp slots

Specifications

Brand Name Eaton Item Name Variable Frequency Drive
Type 100 hp Voltage Rating 230 V
Amperage Rating 75 A Power Rating 75 kW
Phase 3 Dimensions 43 x 18 x 19.5 in
Series/Model PowerXL Display LCD (Graphical)
Interface EtherNet, BACnet MS/TP, Modbus RS-485, TCP and RTU Ports, 2 Expansion Slots Material Coated Board
Enclosure Type IP21, Type 1, Frame 6 Includes EMC Filter, DC Choke
Standards UL Listed, cUL Listed, EN 62061, UL 508C, IEC 61508, EN 61800-5-1, EN ISO 13849-1, EN 61800-3, GoST-R, CE Certified, RoHS Compliant, C-Tick Certified UPC 786685878898

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok