Abbotsford
cthdg135100fnc21c

EATON DG1-35100FN-C21C DG1 575V FR5 N1 100HP100A CT 125HP 125A VT

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:DG1-35100FN-C21C

Description

Eaton PowerXL DG1 VFD, 525-600V 3PH 50/60 Hz input 75 KW 100 HP 100A CT, 90KW,125HP,125A VT, IP21/type 1 enclosure FR5 LCD display Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and Modbus RTU

Specifications

Brand Name Eaton Item Name Variable Frequency Drive
Type 100 hp Voltage Rating 575 V
Amperage Rating 75 A Power Rating 75 kW
Phase 3 Dimensions 14.96 x 14.96 x 38.19 in
Series/Model PowerXL Display LCD (Graphical)
Interface EtherNet, BACnet MS/TP, Modbus RS-485, TCP and RTU Ports, 2 Expansion Slots Material Coated Board
Enclosure Type IP21, Type 1 Includes EMC Filter, DC Choke
Standards IEC 61508, EN ISO 13849-1, EN 62061, UL Listed, cUL Listed, UL 508C, C-Tick Certified, GoST-R, CE Certified, RoHS Compliant Application Commercial, Institutional Buildings, Structures
UPC 786685975443

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok