EATON DG1-35144FN-C21C DG1 575V FR6 N1 150HP144A CT 200HP 208A VT
Description
Eaton PowerXL DG1 VFD, 525-600V 3PH 50/60 Hz input 110 KW 150 HP CT 144A ,150KW,200HP,208A VT, IP21/type 1 FR6 LCD display ,Internal EMC filter, DC choke , EtherNet, RS-485, BACnet MS/TP, Modbus TCP , Modbus RTU
Specifications
Brand Name | Eaton | Item Name | Variable Frequency Drive |
Type | Variable frequency drive | Voltage Rating | 575 V |
Amperage Rating | 110 A | Power Rating | 110 kW |
Phase | 3 | Dimensions | 45 x 24 x 21 in |
Series/Model | PowerXL | Display | LCD (Graphical) |
Interface | EtherNet, BACnet MS/TP, Modbus RS-485, TCP and RTU Ports, 2 Expansion Slots | Enclosure Type | IP21, Type 1 |
Includes | Internal EMC Filter, DC Choke | Standards | UL 508C, EN ISO 13849-1, IEC 61508, cUL, UL Listed, EN 62061, C-Tick, CE Certified, RoHS Compliant, GoST-R |
UPC | 786676030670 |
Packages
1 - UNIT - 1 |