Abbotsford
cthgvx015a14

EATON GVX015A1-4 24Amp 460V 15HP 11kW Eaton GVX9000 Adjustable Frequency Drive

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:GVX015A1-4

Description

Models rated at 240 volts, single or three-phase, 50/60Hz supply are available in sizes raning from 1 to 3 hp. The drives feature RS-485 serial communications. High- and low-overload settings (150% overload or 110% overload for 1 minute, respectively). IP21-rated for installation flexibility. Small size facilitates fast and easy mounting in open or enclosed applications. Easy-to-use programming; automatic restart, full motor operation, torque compensation, electronic motor overload, and built-in EMI filter. Configurable start and stop ramps save energy and reduce motor and machinery wear. 32-bit microprocessor and insulated gate bipolar transistors enable smooth, low speed motor performance.

Specifications

Brand Name Eaton Item Name Adjustable Frequency Drive
Voltage Rating 480 VAC Amperage Rating 32 A
Power Rating 0.75 - 75 kW HP Rating 15 hp
Phase 3 Output Frequency Range 0.1 - 400 Hz
Efficiency (%) 95 Dimensions 150 mm W x 260 mm H x 173.7 mm D
Series/Model GVX9000 Frequency Rating 50/60 Hz
Inputs 3 Analog Output 1 Analog, 1 Digital, 1 Relay
Display Alphanumeric Keypad Power Factor 0.95
Enclosure Type IP21 Temperature Rating -10 to 50 °C
Environmental Conditions 0 - 90% Non-Condensing Humidity Standards UL Listed, cUL Listed, CE Certified
UPC 782116978762

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok