Abbotsford
cthgvx010a12

EATON GVX010A1-2 33Amp 230V 10HP 7.5kW Eaton GVX9000 Adjustable Frequency Drive

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:GVX010A1-2

Description

Models rated at 240 volts, single or three-phase, 50/60Hz supply are available in sizes raning from 1 to 3 hp. The drives feature RS-485 serial communications. High- and low-overload settings (150% overload or 110% overload for 1 minute, respectively). IP21-rated for installation flexibility. Small size facilitates fast and easy mounting in open or enclosed applications. Easy-to-use programming; automatic restart, full motor operation, torque compensation, electronic motor overload, and built-in EMI filter. Configurable start and stop ramps save energy and reduce motor and machinery wear. 32-bit microprocessor and insulated gate bipolar transistors enable smooth, low speed motor performance.

Specifications

Brand Name Eaton Sub Brand None
Item Name Adjustable Frequency Drive Type GVX9000 global adjustable frequency drive
Voltage Rating 240 V HP Rating 10 hp
Standards Contact Manufacturer Application Motor and Power Control Equipment
UPC 782116978632

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok