Abbotsford
cthdg134072fnc21c

EATON DG1-34072FN-C21C AC Drive 3 PH, 72 A HD, 87 A ND, 50 hp HD, 60 hp ND 380 - 500 VAC Mains, 400/500 VAC Output/Input

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:DG1-34072FN-C21C
Documents Documents

Description

Eaton PowerXL DG1 variable frequency drive, 380-500V input 37 kW 50 Hp CT 3PH 50/60 Hz 72A output IP21/type 1 enclosure FR5 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU ports 2 exp slots

Specifications

Brand Name Eaton Item Name AC Drive
Type Variable frequency drive Voltage Rating 380 - 500 VAC Mains, 400/500 VAC Output/Input
Amperage Rating 72 A HD, 87 A ND Power Rating 37 kW
HP Rating 50 hp HD, 60 hp ND Phase 3
Control Type Variable Frequency Output Frequency Range 1 - 10 kHz
Dimensions 38.1 cm W x 41.91 cm D x 71.12 cm H Series/Model PowerXL DG-1
Frequency Rating 50/60 Hz Display LCD with Keypad
Material Coated Board Mounting Wall
Enclosure Type NEMA 1, IP21 Temperature Rating 50 °C Ambient
Standards cUL Listed, IEC 61508, EN 61800-5-1, EN 61800-3, UL Listed, EN 62061, EN ISO 13849-1, UL 508C, RoHS Compliant, C-Tick, CE, GoST-R Application General Purpose, Supporting Protocol for EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU communication
UPC 786685878867

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok