Abbotsford
cthnfx002ao2

EATON NFX002A0-2 2hp AC 230V 3 Phase Eaton Cutler-Hammer Adjustable Drive

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:NFX002A0-2

Description

Designed to provide adjustable speed control of three-phase motors where space is an issue, Eaton's NFX9000 Micro Drives utilize a 32-bit microprocessor and insulated gate bipolar transistors. This provides quiet motor operation, high efficiency and smooth, low-speed performance. Standard programmable features allow these drives to suit a wide variety of applications.

Specifications

Brand Name Eaton Item Name AC Drive
Type Adjustable Frequency HP Rating 2 hp
Phase 3 Dimensions 2.68 x 5.2 x 5.4 in
Enclosure Type IP20 Standards UL, cUL Listed, CE, IEEE Certified, NEMA, NEC Compliant
UPC 782116910106

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok