Abbotsford
cthspx200a05a2n1

EATON SPX200A0-5A2N1 208Amp 200HP Eaton SVX9000 Open Chassis Drive

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:SPX200A0-5A2N1

Description

Eaton's SVX9000 adjustable frequency drive offers sensorless vector control technology coupled with an adaptive motor model and sophisticated ASIC circuit features. This technology allows for steady speed error, fast torque rise time, high immunity to resonance vibrations and high starting torque and current. The SVX9000 is suitable for multiple motor drive systems and high-speed applications.

Specifications

Brand Name Eaton Item Name Adjustable Frequency Drive
Type Adjustable frequency drive HP Rating 200 hp
Dimensions 23.7 x 23.43 x 79.45 in Series/Model SVX
Enclosure Type IP54, Type 12 Standards UL Listed, UL 508C, EN 61800-3 Level H, IEC 61800-2
Application Motor Drive Systems and High Speed Applications UPC 782116198559

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok