Abbotsford
cthsvx010a14a1b1

EATON SVX010A1-4A1B1 10HP 480V Eaton SVX9000 Series Adjustable Frequency Drive with Brake Chopper Circuit, NEMA 1

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:SVX010A1-4A1B1
Documents Documents

Description

Svx9000 10hp 480v Nema1 W/br Chop Alfa Pnl

Specifications

Brand Name Eaton Item Name Adjustable Frequency Drive
Type Adjustable frequency drive Voltage Rating 480 V
Amperage Rating 16 A HP Rating 10 hp
Dimensions 8.4 x 5.6 x 16.5 in Series/Model SVX
Standards IEC 61800-2, EN 61800-3 Level H, UL 508C Application Commercial, Institutional Buildings, Structures
UPC 782116011490

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok