Abbotsford
cthsvx050a14a1b1

50HP 480V Eaton SVX9000 Series Adjustable Frequency Drive with Brake Chopper Circuit, NEMA 1

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:SVX050A1-4A1B1
Documents Documents

Description

AC Drive has compact, modular solution to variable speed applications with sensorless vector control technology coupled with an adaptive motor model and sophisticated ASIC circuit features. The model automatically identifies motor parameters for both the sensorless vector mode and the U/f mode, keeping track of changes in the parameters over time. The vector control is carried out in a system of stator flux coordinates, which is immune to small variations in measurements and motor parameters.

Specifications

Brand Name Eaton Item Name Adjustable Frequency Drive
Type Adjustable frequency drive Voltage Rating 480 V
Amperage Rating 72 A HP Rating 50 hp
Dimensions 10.1 x 9.3 x 24.8 in Series/Model SVX
Enclosure Type Type 1, Frame 7 Standards EN 61800-3 Level H, IEC 61800-2, UL 508C
Application Commercial, Institutional Buildings, Structures UPC 782116128518

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok