Abbotsford
cthsvx050a14a1n1

50HP 480V Eaton SVX9000 Series Adjustable Frequency Drive, NEMA 1

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:SVX050A1-4A1N1
Documents Documents

Description

SVX9000 series open drives. 50 Hp, 480V, NEMA 1, alphanumeric, input: 3-Phase, EMC H, internal rake chopper circuit, standard boards. Constant torque: 72.0 Amp. Variable torque: 87.0 Amp. Frame size: FR7.

Specifications

Brand Name Eaton Item Name Adjustable Frequency Drive
Type Adjustable frequency drive Voltage Rating 480 V
HP Rating 50 hp Dimensions 29.75 x 14.5 x 16 in
Series/Model SVX Enclosure Type Type 1, Frame 7
Includes EMC Filter, Internal Brake Chopper Circuit Standards UL 508C, EN 61800-3 Level H, IEC 61800-2
Application Commercial, Institutional Buildings, Structures UPC 782116011551

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok