Abbotsford
cthsvx100a14a1n1

EATON SVX100A1-4A1N1 100HP 140Amp 480V NEMA 1 Eaton SVX9000 Series Adjustable Frequency Drive

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:SVX100A1-4A1N1
Documents Documents

Description

SVX9000 series open drives. 5 Hp, 480V, NEMA 1, alphanumeric, input: 3-Phase, EMC H, internal brake chopper circuit, standard boards. Constant torque: 140 Amp. Variable torque: 170 Amp. Frame size: FR8.

Specifications

Brand Name Eaton Item Name Adjustable Frequency Drive
Type 100 hp Voltage Rating 480 V
HP Rating 5 hp Dimensions 13.5 x 11.5 x 30.1 in
Series/Model SVX Enclosure Type Type 1, Frame 8
Includes EMC Filter, Internal Brake Chopper Circuit Standards IEC 61800-2, EN 61800-3 Level H, UL 508C
Application Commercial, Institutional Buildings, Structures UPC 782116011582

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok