ABB MS132-HKF1-11 1NO-1NC Front Auxiliary Contactor for MS116/MS132
Description
1NO-1NC Front Auxiliary Contactor for MS116/MS132.
Specifications
Brand Name | ABB | Item Name | Auxiliary Contact Block |
Type | Contactors | Voltage Rating | 250 VAC/VDC |
Contact Configuration | 1 NC, 1 NO | Size | 45x12.5x26.5mm |
Amperage Rating | 5 A | Mounting Type | Front |
Dimensions | 45 x 12.5 x 26.5 mm | For Use With | MS116, MS132, MO132 Manual Motor Starters |
Standards | BV, CE, DNV, RoHS Compliant, cUL, UL Listed | Application | Suitable for MS116, MS132, MO132 |
UPC | 888614201088 |
Packages
1 - UNIT - 1 |