EATON C25DND330A 30Amp 120Vt 3 Pole Eaton Definite Purpose Contactor
Description
Motor control contactor with open enclosure with metal mounting plate. Screw or pressure plate and quick connect terminals. Maximum temperature 65°C.
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Non-Reversing, Open | Coil Voltage | 110 - 120 VAC at 50/60 Hz |
Full Load Current | 30 A Inductive/40 A Resistive | Number of Poles | 3 |
Terminal Connection | Screw/Pressure Plate and Quick Connect (Side-By-Side) | Dimensions | 3.3500 IN X 2.4000 IN X 2.5000 IN |
Amperage Rating | 30 A | Frequency Rating | 50/60 Hz |
Frame Size | 15-50 A, Two and Three Pole | Standards | UL Listed, CSA Certified |
Application | For Motor and Power Control Equipment | UPC | 782116300587 |
Packages
1 - UNIT - 1 |