Abbotsford
geccl08a311mj

ABB CL08A311MJ CONT 3P 68A 120V 1NO/1NC

Price $423.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CL08A311MJ

Description

General purpose non reversing Contractor is an electrically controlled switch used for switching a power circuit. It is suitable for motor load of up to 60HP in three phase.

Specifications

Brand Name Emerson Item Name IEC Contactor
Coil Voltage 110 VAC at 50 Hz, 120 VAC 60 Hz Contact Configuration 1 NO, 1 NC
Number of Poles 3 Terminal Connection Screw Terminal
Mounting Type Screw Voltage Rating 460 V
Amperage Rating 80 A, 68 A at 400 VAC Frequency Rating 50/60 Hz
UPC 425095042634

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok