Abbotsford
geccl25a310tj

ABB CL25A310TJ CONT 3P 22A 120V

Price $160.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CL25A310TJ

Description

General Electric AC Non-Reversing IEC Contactors, C-2000 Series. Better Performance in High Vibration Applications; Wind, Marine, Transportation. Increased Contact Pressure Reduces Resistance per Phase and Thermal Load. Noise Reduction Even in Hard. Environments with Dust and Corrosion. No Dimensional Changes Facilitates the Exchange of Products. Wider Temperature Range for Operation: 40 to +70 Degrees C. Use at Elevations Up to 3000m without Derating. Transient Voltage Suppressor Built-In.

Specifications

Brand Name GE Item Name AC IEC Contactor
Type Non-Reversing Number of Poles 3
Series/Model C-2000™ Series Voltage Rating 120 V
Amperage Rating 22 A Temperature Rating 40 - 70 °C
Application Wind, Marine and Transportation Applications UPC 170181234324

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok