Abbotsford
cthxtce009b10a

EATON XTCE009B10A 9Amp 3-Pole 600V 7.5HP Rated Cutler-Hammer XT Series IEC Full Voltage Non-Reversing Contactor

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XTCE009B10A

Description

XT line of IEC control, full voltage non-reversing three-pole IEC contactor. Panel or DIN rail mounting to 65 A. IP20 finger and back-of-hand proof. Can be used with XT or C396 overload relays. Can be used with XTPR MMPs for manual motor controllers or UL508 Type F combination motor controllers.

Specifications

Brand Name Cutler Hammer Item Name FVNR IEC Contactor
Type Full Voltage Non-reversing Contactor Coil Voltage 110/120 V at 50/60 Hz
Contact Configuration 1 NO Number of Poles 3
Terminal Connection Screw Voltage Rating 120 V
Amperage Rating 9 A Frequency Rating 50/60 Hz
Frame Size 45 mm Degree of Protection IP20
Standards CE Certified, UL Listed, CSA Certified, IEC 60947, EN 60947, RoHS Compliant Application For Motor and Power Control Equipment
UPC 786689005269

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok