Abbotsford
abbaf09301013

ABB AF09-30-10-13 25Amp 3-Pole 100-250VAC/DC 1NO AF09 Series Non-Reversing Across The Line Contactor

Price $72.91 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AF09-30-10-13

Description

AF09 contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF contactors have built-in surge protection and do not require additional surge suppressors. The AF... series 1-stack 3-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 3 main poles, 1 built-in auxiliary contact, front and side-mounted add-on auxiliary contact blocks (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Control circuit: AC or DC operated - Accessories: a wide range of accessories is available.

Specifications

Brand Name ABB Item Name Contactor
Type Non-Reversing Coil Voltage 100 - 250 VAC/VDC
Power Rating 2.2 kW at 220/230/240 V, 4 kW at 380/400/415/440 V, 5.5 kW at 500/690 V Phase 3
Contact Configuration 1 NO Auxiliary, 3 NO Main Number of Poles 3
Terminal Connection Screw Dimensions 45 mm L x 86 mm W x 77 mm H
Mounting Type Front and Side, DIN Rail Series/Model AF
Voltage Rating 690 V Amperage Rating 25 A
Frequency Rating 50/60 Hz HP Rating 7.5 hp
Frame Size A9 Degree of Protection IP20
Temperature Rating -25 to 55 °C Environmental Conditions -60 to 80 °C
Standards CB, CCC, CE Marked, cUL Listed, DNV, EAC, RINA, RoHS Complaint, CSA Certified, IEC Approved Application For Controlling 3 Phase Motors, Non-Inductive or Slightly Inductive Loads, Isolation, Capacitor Switching and Lighting
UPC 804325538251

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok