ABB CL01A310TJ 3 Pole 13.8Amp 120V 1no GE Controls Contactor Auxiliary
Description
General Electric AC Non-Reversing IEC Contactors, C-2000 Series. Better performance in high vibration applications; wind, marine, transportation. Increased contact pressure reduces resistance per phase and thermal load. Noise reduction even in hard environments with dust and corrosion. No dimensional changes facilitates the exchange of products. Wider temperature range for operation: 40 to +70 Degrees C. Use at elevations up to 3000 m without derating. Transient voltage suppressor built-in.
Specifications
Brand Name | GE | Item Name | IEC Contactor |
Type | Non-Reversing, Open Type | Coil Voltage | 110 VAC at 50 Hz, 120 VAC at 60 Hz |
Power Rating | 5.5 kW, 45 VA Inrush, 6 VA Holding | Contact Configuration | 1 NO Auxiliary |
Number of Poles | 3 | Terminal Connection | Clamp |
Dimensions | 1.77 in W x 3-1/4 in D x 1.77 in H | Mounting Type | Surface |
Amperage Rating | 13.8 A | Frequency Rating | 50/60 Hz |
Conductor Size | 14-10 AWG | Degree of Protection | IP10, IP20 |
Temperature Rating | -25 to 55 °C | UPC | 017018040836 |
Packages
1 - UNIT - 1 |