ABB CL04A310MJ 3 Pole 32Amp 120V GE Contactor
Description
GE Industrial CL04A310MJ 3-pole, 60 A contactor with 1 N.O. base contact and a 110 V 50 Hz/120 V 60 Hz AC coil. The CL04 is rated for 20 HP at 460 V 3 Phase, can be mounted on standard 35 mm DIN rail and any RT1 overload relay can be directly attached to form a complete starter.
Specifications
Brand Name | GE | Item Name | IEC Contactor |
Type | Non-Reversing | Coil Voltage | 110 VAC at 50 Hz, 120 VAC at 60 Hz |
Power Rating | 16 kW at 380/415 V, 50 Hz | Contact Configuration | 1 NO |
Number of Poles | 3 | Terminal Connection | Screw |
Dimensions | 3.05 in W x 6.28 in D x 3.43 in H | Mounting Type | Front |
Voltage Rating | 460 VAC | Amperage Rating | 32 A |
HP Rating | 1 Phase: 2 hp at 115 V, 5 hp at 230 V, 3 Phase: 10 hp at 200/230 V, 20 hp at 460 V, 25 hp at 575 V | Temperature Rating | -25 to 55 °C |
Application | For Electrical Distribution and Control | UPC | 425095041736 |
Packages
1 - UNIT - 1 |