Abbotsford
geccl09a300mj

ABB CL09A300MJ IEC Contactor Full Voltage, Non-Reversing 3 P, 140 A Non-Inductive Load, 95 A Motors, 25 kW at 220 - 240 V, 45 kW at 380 - 415 V, 55 kW at 690 V

Price $367.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CL09A300MJ

Description

GE's C-2000 IEC Line of Contactors offer a wide array of power devices, accessories and enclosures to give you greater design versatility. C-2000 components are loaded with features that make them easier to install, allow more flexible configurations, lower inventory requirements and make better use of panel space. These components conform to international standards (UL, CSA, IEC-947 and CE) and have dual (U.S./European) markings to ensure global acceptance. A single nomenclature system allows simple sourcing world wide.

Specifications

Brand Name GE Item Name IEC Contactor
Type Full Voltage, Non-Reversing Coil Voltage 110 - 115 VAC at 50 Hz, 110 - 120 VAC at 60 Hz
Power Rating 25 kW at 220 - 240 V, 45 kW at 380 - 415 V, 55 kW at 690 V Phase 1/3
Contact Configuration 3 NO Number of Poles 3
Terminal Connection Ring Mounting Type DIN Rail/Panel
Series/Model CL Amperage Rating 140 A Non-Inductive Load, 95 A Motors
Frequency Rating 50/60 Hz HP Rating 7-1/2 hp at 115 V, 15 hp at 230 V 1 PH, 30 hp at 220 - 240 V, 60 hp at 380 - 415 V, 60 hp at 440 - 480 V 3 PH
Degree of Protection IP10 Standards CCC, CE, CSA Certified, cULus Listed, IMQ, NEMA ICS 1, RINA
UPC 425095042733

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok