Abbotsford
gec360l36402daaz

ABB 360L36402DAAZ 30Amp 120V 4 Pole Nema 3R GE Controls Contactor Lighting

Price $806.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR360L36402DAAZ

Description

Electrically Held 4 Pole 30 A Lighting Contactor with enclosed NEMA Type 3R, 120 V coil voltage, 2 control circuit fuses and green cross coil indicating lights.

Specifications

Brand Name GE Item Name Lighting Contactor
Type Electrically Held Coil Voltage 120 V
Number of Poles 4 Series/Model 360L Series
Amperage Rating 30 A NEMA Rating NEMA 3R

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok