Abbotsford
gec123c220a

ABB 123C220A 1.92-2.07Amp 1-Phase, 1.74-1.89Amp 3-Phase GE Controls Class 20 Overload Relay Heater

Price $34.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR123C220A

Description

Overload Relay Heater, Class 20, 1.64A Max Full-Load, Panel Mount, NEMA 1, 6.

Specifications

Brand Name GE Item Name Overload Relay Heater
Type Class 20 Full Load Current Rating 1.64 A
Phase 3 Dimensions 1-1/2 in L x 3/4 in W x 1-1/4 in H
Series/Model CR123C Mounting Panel
NEMA Rating NEMA 1, 6 For Use With CR1062R, CR1062S, CR123C, CR123F, CR340 and CR341 Full Voltage Starters
UPC 783166308875

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok