Abbotsford
gec123f327b

ABB 123F327B 33Amp GE Controls Class 20 Overload Relay Heater

Price $34.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR123F327B

Description

Overload Relay Heater, Class 20, 26.2-28.0A 3-Phase, Panel Mount, NEMA 3.

Specifications

Brand Name GE Item Name Overload Relay Heater
Type Class 20 Full Load Current Rating 26.2 - 28 A at 3 PH
Phase 3 Series/Model CR123F
Mounting Panel NEMA Rating NEMA 3
For Use With CR340/CR341 Full Voltage Pumping Panel

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok