Abbotsford
gec123f848b

ABB 123F848B 94.7 FLA GE Controls 123F Class 20 Overload Relay Heater

Price $34.76 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR123F848B

Description

Overload Relay Heater, Class 20, 63.4-68.6A 3-Phase, Panel Mount, NEMA 3, 4.

Specifications

Brand Name GE Item Name Overload Relay Heater
Type Class 20 Full Load Current Rating 63.4 - 68.6 A at 3 PH
Phase 3 Dimensions 1-1/4 in L x 3/4 in W x 1-3/4 in H
Series/Model CR123F Mounting Panel
NEMA Rating NEMA 3, 4 For Use With CR340/CR341 Full Voltage Pumping Panel
UPC 783166309452

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok