Abbotsford
litosllvr1bk

LITELINE OSL-LVR1-BK Single Gang Liteline Horizontal Louver Faceplate, Black

Price $18.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:OSL-LVR1-BK

Description

Horizontal louver faceplate. Used in conjunction with 1-gang outdoor LED step light. Powder-coated cast aluminium with horizontal louver center, flat white corrosion resistant paint body construction. It directs all light downwards, casting a low, even spread of light and adding discreet lighting to decks or outdoor steps. Includes colour matching mounting screws.

Specifications

Brand Name Cutler Hammer Sub Brand Juno
Item Name Manual Motor Protector Type Rotary, Round
Voltage Rating 120 V Amperage Rating 0.63 - 1 A
Frame Size B Trip Class 10
Dimensions 127 mm OD Series/Model XT
Material Aluminum Color/Finish White
Temperature Rating -30 °C Includes Control Unit
Standards CSA Std. C22.2,UL 508 Application For Motor and Power Control Equipment
UPC 771250586568

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok