Abbotsford
hoyadp110105a

HOYME MANUFACTURING ADP-1101-05A 120V output 5A 24V Hoyme Interface Relay Adaptor

Price $64.36 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOYME MANUFACTURING
Manufacturer #:ADP-1101-05A

Description

Interface relay adaptor. 1-DPDT relay. One adaptor is required for each exhaust fan controlling a motorized fresh air damper. When there is more than one exhaust fan per inlet damper, adaptor 24 VAC terminals must be connected in series to each other for a power close damper, in parallel to each other for a power open damper. Adaptor line voltage leads, connected to the exhaust fan controlled line, shall be suitably cabled, fastened and enclosed in suitable raceways.

Specifications

Brand Name Hoyme Item Name Interface Relay Adaptor
Voltage Rating 120 V Switch, 24 VAC Coil Amperage Rating 5 A
Dimensions 4 x 5 x 2-1/2 in Includes (1) DPDT Relay
Standards CSA Certified, cUS Listed

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok