Abbotsford
pas7863r

PASS & SEYMOUR 7863R 60Amp 600V 3-Pole 3-Phase Manual Controller

Price $175.69 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:7863R

Description

Manual Control Switch 3pole 60amp 600volt in NEMA 3R Enclosure. Slotted opening on enclosures allows for lock-out, tag-out functionality.FEATURES AND BENEFITS:- High horsepower rating, up to 3HP for heavy-duty applications. - Compact design provides ease of installation. - Box lug terminals. - Single piece moveable and stationary contact arms with oversized silver cadmium buttons provides excellent continuity and long life. - Made in USA. Wire pockets and thick wall arc barriers. - Cold-rolled steel NEMA 3R enclosure with polyester urethane finish conforms to OSHA lockout requirements.- Type 3R enclosure has 2-1/2 inch, 3/4 inch, and 1 inch concentric knockouts on bottom. - Accepts #4 AWG. cULus listed.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Motor Controller Type Manual, Toggle Actuated
Voltage Rating 600 V Amperage Rating 30 A
Number of Poles 3 Connection Type Screw
Housing Material Aluminum Color Gray
Mounting Type Wall NEMA Rating NEMA 3R
Dimensions 3.3 in H Standards UL Listed
Application For Industrial Application UPC 785007078640

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok