Abbotsford
gec55501336g003

ABB 55-501336G003 Size 3 240V GE Controls Coil Replacement

Price $532.73 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:55-501336G003

Description

General Electric, 300-Line Series, magnetic coil, type 55-5, 220V 50Hz or 230-240V 60Hz, Suitable for use with NEMA size 3, 300 and 200 Line type CR205,CR206,CR305,CR306, contactors, motor starters and motor controls.

Specifications

Brand Name GE Item Name Magnetic Coil
Coil Voltage 220/240 VAC Frequency Rating 50/60 Hz
For Use With NEMA Size 00-7 300 and 200 Line Type CR205, CR206, CR305, CR306 Contactors, Motor Starters and Motor Controls Application For Electrical Distribution and Control
UPC 783166423219

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok