EGS ECSK1MSH Manual Motor Starter 120/240 VAC,
Description
Manual motor starter cover assembly for use with ECS control stations. Explosionproof, Dust-ignitionproof.
Specifications
Brand Name | Appleton | Item Name | Manual Motor Starter |
Control Voltage | 120/240 VAC | Phase | 1 |
HP Rating | 1 hp | Number of Poles | 1 |
Standards | CSA Certified | UPC | 781381980234 |
Packages
1 - UNIT - 1 |