ABB 1062S3AAT2000 7 1/2 Horsepower 230V 3Pole General Electric Starter Toggle
Description
Enclosed NEMA Type 1 Manual Starter with 10 HP, 600 V, type 1 surface mounting, NEMA size M-1, three phase motor and toggle operator.
Specifications
Brand Name | GE | Item Name | Manual Motor Starter |
Type | Enclosed | Control Voltage | 230 V |
Phase | 3 | HP Rating | 7-1/2 hp |
Actuator Type | Toggle | Series/Model | CR1062 Series |
Frequency Rating | 25/60 Hz | Maximum Voltage | 600 |
NEMA Size | NEMA M-1 | NEMA Size-OLD | NEMA M-1 |
Mounting Type | Surface | Enclosure Type | NEMA 1 |
NEMA Rating | NEMA 1 |
Packages
1 - UNIT - 1 |