Abbotsford
gec1062s3aap2000

ABB CR1062S3AAP2000 STARTER P/B 7 1/2 HP230V 3P

Price $512.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR1062S3AAP2000

Description

Enclosed NEMA Type 1 Manual Starter with 10 HP, 600 V, type 1 surface mounting, NEMA size M-1, three phase motor and pushbutton operator.

Specifications

Brand Name GE Item Name Manual Motor Starter
Type Enclosed Control Voltage 230 V
Phase 3 HP Rating 7-1/2 hp
Actuator Type Push Button Series/Model CR1062 Series
Frequency Rating 25/60 Hz Maximum Voltage 600
NEMA Size NEMA M-1 NEMA Size-OLD NEMA M-1
Mounting Type Surface Enclosure Type NEMA 1
NEMA Rating NEMA 1 UPC 783166584613

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok