ABB 101H 2 Pole 115-230V GE Controls Toggle Type Manual Full Voltage Starter
Description
Toggle-operated Non-reversing Open Type Manual Motor Starter with 1 phase, 2-poles.
Specifications
Brand Name | GE | Item Name | Manual Motor Starter |
Type | Non-Reversing, Open | Coil Voltage | 115/230 VAC |
Amperage Rating | 16 A | Phase | 1 |
HP Rating | 1 hp at 120/230 V, 115/230 VDC | Number of Poles | 2 |
Actuator Type | Toggle | Dimensions | 1.7 in W x 2.31 in D x 3.81 in H |
Maximum Voltage | 277 VAC | Standards | CSA Certified, UL 508 Listed |
UPC | 783166267684 |
Packages
1 - UNIT - 1 |